Fl Fitting, Crimp, 1-1/4" Hose, 2-1/8" Fl
Mfr # 4S20FHA20
Zoro # G2383641
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Length (In.)
6.6 in
Hose Dash Size
20
Hydraulic Fitting Connection Type
Crimpable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4S20FHA20
Zoro #
G2383641
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6.6 in
Hose Dash Size
20
Hydraulic Flange Size
2 1/8 in
For Hose Dash Size
-20
Details
Item
Hydraulic Flange Fitting
Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
FC254, GH493
Finish
Dura Kote(TM)
Hydraulic Hose I.D.
1 1/4 in
Flange Code
62
Standards
SAE CD62
Description
Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 2 1/8 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 6.6 in, For Hose Dash Size -20, Finish Dura Kote(TM), Standards SAE CD62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.