Fl Fitting, Crimp, 1/2" Hose, 1-1/2" Fl
Mfr # 1A8FL8
Zoro # G6829785
product price: $48.39
/eaKey Features
Fitting Shape
Straight
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Standards
DIN, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A8FL8
Zoro #
G6829785
UPC #
-
Country of Origin
Mexico
Dimensions
Length (In.)
3.23 in
Hydraulic Flange Size
1 1/2 in
Hose Dash Size
8
For Hose Dash Size
-8
Details
Item
Hydraulic Flange Fitting
Fitting Shape
Straight
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Standards
DIN, SAE
Hydraulic Hose I.D.
1/2 in
Flange Code
61
Finish
Trivalent Chromate (Chromium-6 Free), Zinc
Description
Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.23 in, For Hose Dash Size -8, Finish Trivalent Chromate (Chromium-6 Free), Zinc, Standards DIN, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.