Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl

  • Mfr # 1A12FLA12

  • Zoro # G6755174


product price: $58.19
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Flange Code
61
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Hose Dash Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A12FLA12
Zoro #
G6755174
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Dash Size
12
Length (In.)
3.67 in
Hydraulic Flange Size
3/4 in
For Hose Dash Size
-12

Details

Item
Hydraulic Flange Fitting
Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Flange Code
61
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Hydraulic Fitting Connection Type
Crimpable
Finish
Trivalent Chromate (Chromium-6 Free), Zinc
Standards
DIN, SAE
Hydraulic Hose I.D.
3/4 in

Description

Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 3/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.67 in, For Hose Dash Size -12, Finish Trivalent Chromate (Chromium-6 Free), Zinc, Standards DIN, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.