Zoro Homepage

Flange Fitting, Barbed, 2" Hose, 2"Flange

  • Mfr # 1S32FLA32

  • Zoro # G0640735


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Material
Steel
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Length (In.)
7.49 in
Standards
FC619, SAE 100R4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S32FLA32
Zoro #
G0640735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7.49 in
Hose Dash Size
32
Hydraulic Flange Size
2 in
For Hose Dash Size
-32

Details

Item
Hydraulic Flange Fitting
Fitting Shape
45 Degrees Elbow
Fitting Material
Steel
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Standards
FC619, SAE 100R4
Flange Code
61
Hydraulic Hose I.D.
2 in
Finish
ROHS Trivalent Chromium Zinc
Hydraulic Fitting Connection Type
Barbed

Description

Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Barbed, Hydraulic Hose I.D. 2 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Steel, Length (In.) 7.49 in, For Hose Dash Size -32, Finish ROHS Trivalent Chromium Zinc, Standards FC619, SAE 100R4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.