Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Fitting, Barbed, 2" Hose, 2"Flange

  • Mfr # 1S32FLB32

  • Zoro # G0974066


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Finish
ROHS Trivalent Chromium Zinc
Length (In.)
7.47 in
Standards
FC619, SAE 100R4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S32FLB32
Zoro #
G0974066
UPC #
00094706277972
Country of Origin
United States

Dimensions

Length (In.)
7.47 in
Hydraulic Flange Size
2 in
Hose Dash Size
32
For Hose Dash Size
-32

Details

Item
Hydraulic Flange Fitting
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Finish
ROHS Trivalent Chromium Zinc
Standards
FC619, SAE 100R4
For Use With Hose Series
GH663, GH781, GH793, GH195, GH194
Flange Code
61
Hydraulic Fitting Connection Type
Barbed
Hydraulic Hose I.D.
2 in

Description

Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Barbed, Hydraulic Hose I.D. 2 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Steel, Length (In.) 7.47 in, For Hose Dash Size -32, Finish ROHS Trivalent Chromium Zinc, Standards FC619, SAE 100R4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.