Zoro Homepage

Hose Adapter, 0.90 in. L

  • Mfr # FC3443-08S

  • Zoro # G2383440


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Length
0.9 in
Fitting Shape
Ferrule
For Hose I.D.
1/2 in
Fitting Material
Steel
Dash Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC3443-08S
Zoro #
G2383440
UPC #
-
Country of Origin
United States

Dimensions

Length
0.9 in
Dash Size
8
Length (In.)
0.90
Overall Length
29/32 in

Details

Item
Compression Sleeve
Fitting Shape
Ferrule
For Hose I.D.
1/2 in
Fitting Material
Steel
Finish
Dura Kote(TM)
Specific Fitting Shape
Sleeve
Finish/Coating
Dura Kote(TM)
Sub-Category
Crimpable
Type
PTFE Crimp

Description

Compression Sleeve, Finish/Coating Dura Kote(TM), Fitting Material Steel, Overall Length 29/32 in, Specific Fitting Shape Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.