Zoro Homepage

Hose Adapter, 1-1/2", ORS

  • Mfr # FF9863-24S

  • Zoro # G4610494


product price: $54.79
/ea

Key Features

Fitting Shape
Cap
Fitting Material
Steel
Fitting Size
1 1/2 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
3,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF9863-24S
Zoro #
G4610494
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/2 in
Fitting Thread Size 1
2"-12
Length (In.)
1.17
Fitting Thread Size 2
2"-12

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Cap
Fitting Material
Steel
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
3,600 psi
Fitting Thread Type 2
Female ORS
Fitting Thread Type 1
Female ORS
Hose Adapter Material
Carbon Steel
Material
Steel
Finish
Dura-Kote(TM)
Max. Working Pressure (PSI)
3600
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Includes O-Ring
No

Description

Hydraulic Hose Adapter, 3,600 psi, For Hose Type Hydraulic, Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.