Zoro Homepage

Hose Adapter, 1-1/4", NPSM, 1-1/4", NPTF

  • Mfr # 2048-20-20s

  • Zoro # G4610722


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1 1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2048-20-20s
Zoro #
G4610722
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/4 in
Fitting Size
1 1/4 in x 1 1/4 in
Thread Size
1-1/4"-11-1/2
Fitting Thread Size 1
1-1/4"-11-1/2
Length (In.)
2.03
Fitting Thread Size 2
1-1/4"-11-1/2
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPSM x NPTF
Max. Working Pressure @ 70 F
2,000 psi
Max. Working Pressure (PSI)
2000
Hose Adapter Material
Carbon Steel
Finish
Dura-Kote(TM)
Fitting Thread Type 2
Female NPTF
Fitting Thread Type 1
Female NPSM Swivel
Material
Carbon Steel
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPTF
Includes O-Ring
No
Hose Fitting A Gender
Female
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
NPSM
Crimpable
No
For Hose Type
Hydraulic

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Swivel, Flange Size Not Applicable, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.