Zoro Homepage

Hose Adapter, 1-1/4", ORS, 1-1/4", ORS

  • Mfr # FF1865T2020S

  • Zoro # G4611255


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in x 1 1/4 in
Fitting Connection Type
ORS x ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1865T2020S
Zoro #
G4611255
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/4 in x 1 1/4 in x 1 1/4 in
Fitting Thread Size 2
1-5/8"-12
Length (In.)
11.97
Fitting Thread Size 1
1-11/16"-12
Hose Fitting C Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS x ORB
Max. Working Pressure @ 70 F
4,000 psi
Fitting Thread Type 1
Male ORS
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Max. Working Pressure (PSI)
4000
Fitting Thread Type 2
Male ORB
Finish
Dura-Kote(TM)
Hose Fitting B Connection Type
ORS
Hose Fitting C Gender
Male
Hose Fitting C Connection Type
ORB
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Crimpable
No
Includes O-Ring
Yes
Hose Fitting A Connection Type
ORS
Material Grade
12L14, 12L15
For Hose Type
Hydraulic

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting C Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.