Zoro Homepage

Hose Adapter, 1 in. L

  • Mfr # FC3596-12S

  • Zoro # G2383468


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Length
1 in
Fitting Shape
Ferrule
For Hose I.D.
5/8 in
Fitting Material
Steel
Finish
Dura Kote(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC3596-12S
Zoro #
G2383468
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Dash Size
12
Length (In.)
1
Overall Length
1 in

Details

Item
Compression Sleeve
Fitting Shape
Ferrule
For Hose I.D.
5/8 in
Fitting Material
Steel
Finish
Dura Kote(TM)
Specific Fitting Shape
Sleeve
Finish/Coating
Dura Kote(TM)
Sub-Category
Crimpable
Type
PTFE Crimp

Description

Compression Sleeve, Finish/Coating Dura Kote(TM), Fitting Material Steel, Overall Length 1 in, Specific Fitting Shape Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.