Zoro Homepage

Hose Adapter, 1", NPTF, 1", NPTF

  • Mfr # 259-2083-16-16

  • Zoro # G4611319


product price: $80.92
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-2083-16-16
Zoro #
G4611319
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1 in
Fitting Size
1 in x 1 in
Thread Size
1"-11-1/2
Fitting Thread Size 2
1"-11-1/2
Fitting Thread Size 1
1"-11-1/2
Length (In.)
2.34
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
2,500 psi
Finish
Unfinished
Fitting Thread Type 1
Male NPTF
Material
316 Stainless Steel
Hose Adapter Material
316 Stainless Steel
Fitting Thread Type 2
Male NPTF
Max. Working Pressure (PSI)
2500
Hose Fitting A Connection Type
NPTF
Crimpable
No
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPTF
Includes O-Ring
No
For Hose Type
Hydraulic
Hose Fitting A Gender
Male

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.