Zoro Homepage

Hose Adapter, 1", NPTF

  • Mfr # 259-2082-16

  • Zoro # G4618964


product price: $32.49
/ea

Key Features

Fitting Shape
Plug
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1 in
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-2082-16
Zoro #
G4618964
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in
Thread Size
1-11-1/2
Fitting Thread Size 2
1"-11-1/2
Fitting Thread Size 1
1"-11-1/2
Length (In.)
1.31

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Plug
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF
Max. Working Pressure @ 70 F
2,500 psi
Fitting Thread Type 2
Male NPTF
Hose Adapter Material
316 Stainless Steel
Material
316 Stainless Steel
Max. Working Pressure (PSI)
2500
Fitting Thread Type 1
Male NPTF
Finish
Unfinished
For Hose Type
Hydraulic
Includes O-Ring
No

Description

Hydraulic Hose Adapter, Thread Size 1-11-1/2, 2,500 psi, For Hose Type Hydraulic, 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.