Zoro Homepage

Hose Adapter, 1", NPTF, 3/4", NPTF

  • Mfr # 2096-16-12S

  • Zoro # G4611039


product price: $25.99
/ea

Key Features

Compatible Pipe Size
3/4 in, 1 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096-16-12S
Zoro #
G4611039
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
3/4 in, 1 in
Fitting Size
1 in x 3/4 in
Thread Size
1"-11-1/2, 3/4"-14
Fitting Thread Size 2
3/4"-14
Fitting Thread Size 1
1"-11-1/2
Length (In.)
1.89
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.