Zoro Homepage

Hose Adapter, 1", ORS, 1-1/4", NPTF

  • Mfr # FF2031T1620S

  • Zoro # G4606294


product price: $39.99
/ea

Key Features

Compatible Pipe Size
1 1/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2031T1620S
Zoro #
G4606294
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/4 in
Fitting Size
1 in x 1 1/4 in
Thread Size
1-1/4"-11-1/2
Length (In.)
2.16
Fitting Thread Size 2
1-1/4"-11-1/2
Overall Length
2.16 in
Fitting Thread Size 1
1-7/16"-12
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x NPTF
Max. Working Pressure @ 70 F
2,000 psi
Fitting Thread Type 1
Male ORS
Material
Carbon Steel
Fitting Thread Type 2
Male NPTF
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
2000
Finish
Dura-Kote(TM)
For Hose Type
Hydraulic
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
ORS
Hose Fitting B Connection Type
NPTF
Includes O-Ring
No
Crimpable
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 2.16 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.