Zoro Homepage

Hose Adapter, 1", ORS, 1-1/4", ORB

  • Mfr # FF2068T1620S

  • Zoro # G4611352


product price: $60.49
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 1/4 in
Fitting Connection Type
ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2068T1620S
Zoro #
G4611352
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 1/4 in
Fitting Thread Size 2
1-5/8"-12
Fitting Thread Size 1
1-7/16"-12
Length (In.)
2.11
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.