Zoro Homepage

Hose Adapter, 1", ORS, 1", ORB

  • Mfr # FF1861T1616S

  • Zoro # G4609094


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Branch Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in x 1 in
Fitting Connection Type
ORS x ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1861T1616S
Zoro #
G4609094
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in x 1 in
Length (In.)
11.49
Fitting Thread Size 1
1-7/16"-12
Fitting Thread Size 2
1-5/16"-12
Hose Fitting C Size
1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Branch Tee, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.