Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1", ORS, 1", ORB

  • Mfr # FF2227T1616S

  • Zoro # G4609225


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Long Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in
Fitting Connection Type
ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2227T1616S
Zoro #
G4609225
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Fitting Thread Size 2
1-5/16"-12
Length (In.)
11.98
Fitting Thread Size 1
1-7/16"-12
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Long Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORB
Max. Working Pressure @ 70 F
6,000 psi
Max. Working Pressure (PSI)
6000
Material
Carbon Steel
Fitting Thread Type 1
Male ORS
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male ORB
Finish
Dura-Kote(TM)
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Crimpable
No
Hose Fitting A Connection Type
ORS
Hose Fitting B Connection Type
ORB
Includes O-Ring
Yes

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Long Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.