Zoro Homepage

Hose Adapter, 1", ORS, 1", ORS

  • Mfr # FF2114T1616S

  • Zoro # G4605743


product price: $64.59
/ea

Key Features

Fitting Shape
Run Tee
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in x 1 in
Fitting Connection Type
ORS x ORS x ORS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2114T1616S
Zoro #
G4605743
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in x 1 in x 1 in
Length (In.)
11.52
Fitting Thread Size 2
1-7/16"-12
Fitting Thread Size 1
1-7/16"-12
Hose Fitting C Size
1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Run Tee
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS x ORS
Max. Working Pressure @ 70 F
6,000 psi
Finish
Dura-Kote(TM)
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male ORS
Max. Working Pressure (PSI)
6000
Material
Carbon Steel
Fitting Thread Type 2
Female ORS
Crimpable
No
Hose Fitting C Gender
Male
Includes O-Ring
No
For Hose Type
Hydraulic
Hose Fitting A Connection Type
ORS
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
ORS
Hose Fitting A Gender
Female
Hose Fitting C Connection Type
ORS
Hose Fitting B Gender
Female

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Swivel, Flange Size Not Applicable, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.