Hose Adapter, 1/2", ORS, 1/2", ORS
Mfr # FF1865T0806S
Zoro # G4607834
product price: $42.79
/eaKey Features
Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in x 3/8 in
Fitting Connection Type
ORS x ORS x ORB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF1865T0806S
Zoro #
G4607834
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/2 in x 1/2 in x 3/8 in
Length (In.)
1.29
Fitting Thread Size 1
13/16"-16
Fitting Thread Size 2
9/16"-18
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting C Size
3/8 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.