Zoro Homepage

Hose Adapter, 1/2", ORS, 1/2", ORS

  • Mfr # FF1865T0808S

  • Zoro # G4611334


product price: $16.19
/ea

Key Features

Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in x 1/2 in
Fitting Connection Type
ORS x ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1865T0808S
Zoro #
G4611334
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/2 in x 1/2 in x 1/2 in
Fitting Thread Size 1
13/16"-16
Length (In.)
1.36
Fitting Thread Size 2
3/4"-16
Hose Fitting C Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS x ORB
Max. Working Pressure @ 70 F
6,000 psi
Fitting Thread Type 1
Male ORS
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Finish
Dura-Kote(TM)
Fitting Thread Type 2
Male ORB
Max. Working Pressure (PSI)
6000
Hose Fitting B Gender
Male
Crimpable
No
Hose Fitting B Connection Type
ORS
Hose Fitting C Connection Type
ORB
Hose Fitting C Gender
Male
For Hose Type
Hydraulic
Hose Fitting A Connection Type
ORS
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Includes O-Ring
Yes

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.