Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/2", ORS, 3/8", ORB

  • Mfr # FF2001T0806S

  • Zoro # G4617759


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
3/8 in
Fitting Shape
Branch Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2001T0806S
Zoro #
G4617759
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/8 in
Fitting Size
1/2 in x 1/2 in x 3/8 in
Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
13/16"-16
Length (In.)
1.28
Hose Fitting C Size
3/8 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Branch Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS x ORB
Max. Working Pressure @ 70 F
4,000 psi
Fitting Thread Type 2
Male NPTF
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Max. Working Pressure (PSI)
4000
Finish
Dura-Kote(TM)
Fitting Thread Type 1
Male ORS
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
ORS
Hose Fitting C Connection Type
ORB
Hose Fitting C Gender
Male
Hose Fitting A Gender
Male
Crimpable
No
Hose Fitting A Connection Type
ORS
For Hose Type
Hydraulic
Includes O-Ring
No
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Branch Tee, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.