Zoro Homepage

Hose Adapter, 1/4", NPTF, 1/4", NPTF

  • Mfr # 259-2089-4-4

  • Zoro # G4609112


product price: $29.19
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
90 Degrees Street Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259-2089-4-4
Zoro #
G4609112
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Thread Size
1/4"-18
Length (In.)
1.25
Fitting Thread Size 1
1/4"-18
Fitting Thread Size 2
1/4"-18
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Street Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
5,000 psi
Material
316 Stainless Steel
Hose Adapter Material
316 Stainless Steel
Fitting Thread Type 2
Female NPTF
Max. Working Pressure (PSI)
5000
Fitting Thread Type 1
Male NPTF
Finish
Unfinished
For Hose Type
Hydraulic
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Female
Crimpable
No
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPTF
Includes O-Ring
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Street Elbow, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.