Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/4", NPTF, 3/4", NPTF

  • Mfr # 2040-4-12S

  • Zoro # G4607545


product price: $25.29
/ea

Key Features

Compatible Pipe Size
1/4 in, 3/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-4-12S
Zoro #
G4607545
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/4 in, 3/4 in
Fitting Size
1/4 in x 3/4 in
Thread Size
1/4"-18, 3/4"-14
Fitting Thread Size 1
1/4"-18
Length (In.)
1.74
Overall Length
1.74 in
Fitting Thread Size 2
3/4"-14
Hose Fitting A Size
1/4 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
3,500 psi
Max. Working Pressure (PSI)
3500
Fitting Thread Type 1
Male NPT
Fitting Thread Type 2
Female NPTF
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Finish
Dura-Kote(TM)
Crimpable
No
Hose Fitting A Connection Type
NPTF
Includes O-Ring
No
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Female

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.74 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.