Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/4", ORS, 3/8", ORS

  • Mfr # FF2281T0406S

  • Zoro # G4617835


product price: $18.89
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 3/8 in
Fitting Connection Type
ORS x ORS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2281T0406S
Zoro #
G4617835
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 3/8 in
Length (In.)
1.12
Fitting Thread Size 1
9/16"-18
Fitting Thread Size 2
11/16"-16
Hose Fitting A Size
1/4 in
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS
Max. Working Pressure @ 70 F
9,000 psi
Finish
Dura-Kote(TM)
Fitting Thread Type 1
Male ORS
Max. Working Pressure (PSI)
9000
Fitting Thread Type 2
Female ORS
Material
Carbon Steel
Hose Adapter Material
Carbon Steel
Crimpable
No
Hose Fitting B Connection Type
ORS
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
For Hose Type
Hydraulic
Hose Fitting A Connection Type
ORS
Includes O-Ring
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 9,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.