Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/16", ORB

  • Mfr # 900598-3S

  • Zoro # G4610521


product price: $4.19
/ea
Sold in multiples of 4 for $16.76

Key Features

Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/16 in
Fitting Connection Type
ORB
Max. Working Pressure @ 70 F
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900598-3S
Zoro #
G4610521
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/16 in
Length (In.)
0.60
Fitting Thread Size 2
3/8"-24
Fitting Thread Size 1
3/8"-24

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Plug
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB
Max. Working Pressure @ 70 F
5,000 psi
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male ORB
Max. Working Pressure (PSI)
5000
Finish
Dura-Kote(TM)
Fitting Thread Type 2
Male ORB
Material
Carbon Steel
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Includes O-Ring
Yes

Description

Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.