Zoro Homepage

Hose Adapter, 3/4", ORS, 3/4", ORS

  • Mfr # FF2030T1212S

  • Zoro # G4608841


product price: $37.19
/ea

Key Features

Fitting Shape
90 Degrees Bulkhead Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
ORS x ORS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2030T1212S
Zoro #
G4608841
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/4 in
Length (In.)
2.65
Fitting Thread Size 1
1-3/16"-12
Fitting Thread Size 2
1-3/16"-12
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Bulkhead Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS
Max. Working Pressure @ 70 F
6,000 psi
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Fitting Thread Type 1
Male ORS
Finish
Dura-Kote(TM)
Fitting Thread Type 2
Male ORS
Max. Working Pressure (PSI)
6000
Hose Fitting B Gender
Male
Includes O-Ring
No
Hose Fitting A Connection Type
ORS
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting B Connection Type
ORS
Crimpable
No
Material Grade
12L14, 12L15

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Bulkhead Elbow, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.