Zoro Homepage

Hose Adapter, 3/4", ORS

  • Mfr # FC1851-12S

  • Zoro # G4610199


product price: $23.59
/ea

Key Features

Fitting Shape
Nut
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1851-12S
Zoro #
G4610199
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in
Fitting Thread Size 1
1-3/16"-12
Fitting Thread Size 2
1-3/16"-12
Length (In.)
1.28

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Nut
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS
Max. Working Pressure @ 70 F
6,000 psi
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Fitting Thread Type 2
Female ORS
Fitting Thread Type 1
Female ORS
Finish
Dura-Kote(TM)
Max. Working Pressure (PSI)
6000
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Includes O-Ring
No

Description

Hydraulic Hose Adapter, 6,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.