Zoro Homepage

Hose Adapter, 3/8", ORS, 1/8", NPTF

  • Mfr # FF2031T0602S

  • Zoro # G4608884


product price: $36.19
/ea

Key Features

Compatible Pipe Size
1/8 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2031T0602S
Zoro #
G4608884
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/8 in
Fitting Size
3/8 in x 1/8 in
Thread Size
1/8"-27
Length (In.)
1.12
Overall Length
1.12 in
Fitting Thread Size 1
11/16"-16
Fitting Thread Size 2
1/8"-27
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x NPTF
Max. Working Pressure @ 70 F
5,000 psi
Material
Carbon Steel
Finish
Dura-Kote(TM)
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male ORS
Max. Working Pressure (PSI)
5000
Fitting Thread Type 2
Male NPTF
Hose Fitting A Gender
Male
Includes O-Ring
No
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Crimpable
No
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPTF
Hose Fitting A Connection Type
ORS

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.12 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.