Hose Adapter, 3/8", ORS, 3/8", ORB
Mfr # FF1854T0606S
Zoro # G4607073
product price: $20.15
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
ORS x ORB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF1854T0606S
Zoro #
G4607073
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/8 in x 3/8 in
Length (In.)
1.22
Fitting Thread Size 2
9/16"-18
Fitting Thread Size 1
11/16"-16
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 9,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.