Zoro Homepage

Hose Adapter, 3/8", ORS, 3/8", ORS

  • Mfr # FF2144T0606S

  • Zoro # G4606425


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
ORS x ORS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2144T0606S
Zoro #
G4606425
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 3/8 in
Length (In.)
1.28
Fitting Thread Size 2
11/16"-16
Fitting Thread Size 1
11/16"-16
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS
Max. Working Pressure @ 70 F
9,000 psi
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Finish
Dura-Kote(TM)
Max. Working Pressure (PSI)
9000
Fitting Thread Type 1
Male ORS
Fitting Thread Type 2
Male ORS
Includes O-Ring
No
Material Grade
12L14, 12L15
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
ORS
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
ORS
For Hose Type
Hydraulic
Crimpable
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 9,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.