Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 5/8", ORS, 5/8", ORS

  • Mfr # FF1865T1012S

  • Zoro # G4610555


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
5/8 in x 5/8 in x 3/4 in
Fitting Connection Type
ORS x ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1865T1012S
Zoro #
G4610555
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in x 5/8 in x 3/4 in
Fitting Thread Size 2
1-1/16"-12
Fitting Thread Size 1
1"-14
Length (In.)
1.92
Hose Fitting B Size
5/8 in
Hose Fitting C Size
3/4 in
Hose Fitting A Size
5/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Run Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS x ORB
Max. Working Pressure @ 70 F
6,000 psi
Fitting Thread Type 2
Male ORB
Hose Adapter Material
Carbon Steel
Material
Carbon Steel
Fitting Thread Type 1
Male ORS
Max. Working Pressure (PSI)
6000
Finish
Dura-Kote(TM)
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
ORS
Hose Fitting C Connection Type
ORB
Crimpable
No
Includes O-Ring
Yes
Hose Fitting A Connection Type
ORS
Hose Fitting C Gender
Male
Hose Fitting B Gender
Male
For Hose Type
Hydraulic

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Run Tee, Rigid, Flange Size Not Applicable, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Hose Fitting C Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.