Zoro Homepage

Hose Adapter, 90 deg. Elbow, 3.50" L

  • Mfr # 2071-32-32S

  • Zoro # G7898838


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
2 in x 2 in
Fitting Connection Type
JIC x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2071-32-32S
Zoro #
G7898838
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Length (In.)
3.50
Fitting Thread Size 1
2-1/2"-12
Hydraulic Flange Size
2"
Fitting Thread Size 2
2-1/2"-12
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Overall Length
3.5 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC
Max. Working Pressure @ 70 F
1,750 psi
Max. Working Pressure (PSI)
178
Standards
SAE J514, J513, J512, J1926, J1453
Finish
Dura-Kote(TM)
Fitting Thread Type 2
Female JIC
Flange Code
61
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting B Connection Type
JIC
Hose Fitting B Gender
Female
Hose Fitting A Gender
Male
Includes O-Ring
No
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 1,750 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 3.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.