Zoro Homepage

Hose Assembly, hyd, 3/8 ID x 60 In, 1/4 NPT

  • Mfr # R2-6-60M

  • Zoro # G0976674


product price: $43.99
/ea

Key Features

Max. Working Pressure @ 70 F
4,800 psi
Hose Inside Dia.
3/8 in
Hose Length
5 ft
Fitting Size
1/4 in x 1/4 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2-6-60M
Zoro #
G0976674
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
5 ft
Fitting Size
1/4 in x 1/4 in
Hose Outside Dia. (In.)
0.68
Min. Bend Radius (In.)
2.50
Dash Size
4
Hose Inside Dia. (In.)
3/8"
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Outside Dia.
11/16 in

Details

Max. Working Pressure @ 70 F
4,800 psi
Fitting Type
MNPT x MNPT
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
SAE J517C 100R2
Compatible With
Petroleum and Water Based Fluids
Cover
Synthetic Rubber
Item
Hydraulic Hose Assembly
Temp. Range (F)
-40 to 212
Max. Operating PSI
4000
Tube
Synthetic Rubber
NPT (In.)
1/4-18
Type
High Pressure
Safety Factor
4:1
Weight/Ft. (Lb.)
0.27
Reinforcement
Braided Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Series
EC215
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Fittings
Carbon Steel 1/4"-18 MNPT x Carbon Steel 1/4"-18 MNPT
Not Recommended Chemicals
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.