Zoro Homepage

Hose, Crimp Fitting, 1-1/4 in, -20, 4.44L

  • Mfr # 1AA20FJA20

  • Zoro # G2607705


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-5/8 in x 1-1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA20FJA20
Zoro #
G2607705
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-5/8 in x 1-1/4 in
Hose Dash Size
20
Hydraulic Fitting Thread Size
1-5/8"-12
Length (In.)
4.44
For Hose Dash Size
-20
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 5/8 in
Thread Size
1-5/8"-12

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Thread Type
Female JIC
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J689
Hydraulic Hose I.D.
1 1/4 in
Finish
Zinc, Trivalent Chromate
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Thread Type
JIC
Hose Fitting A Connection Type
JIC
Reusable
No
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.