Zoro Homepage

Hose, Crimp Fitting, 1-1/4 in, -20, 5.3L

  • Mfr # 1AA20FRC20

  • Zoro # G2607215


product price: $169.49
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-11/16 in x 1-1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA20FRC20
Zoro #
G2607215
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-11/16 in x 1-1/4 in
Hydraulic Fitting Thread Size
1-11/16"-12
Hose Dash Size
20
Length (In.)
5.3
For Hose Dash Size
-20
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 11/16 in
Thread Size
1-11/16"-12

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Thread Type
Female ORS
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J738
Finish
Zinc, Trivalent Chromate
For Use With Hose Series
2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Connection Type
Crimpable
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Thread Type
ORS
Vacuum Rating
Not Rated
Reusable
No
Hose Fitting A Connection Type
ORS
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size 1-11/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 11/16 in, Hose Fitting B Size 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.