Zoro Homepage

Hose, Crimp Fitting, 1/2 in, -10, 3.03L

  • Mfr # 1AA10SB8

  • Zoro # G2606987


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Fitting Size
7/8 in x 1/2 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA10SB8
Zoro #
G2606987
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
7/8 in x 1/2 in
Hose Dash Size
8
Length (In.)
3.03
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-8
Thread Size
7/8"-14
Hose Fitting A Size
7/8 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J761
Hydraulic Fitting Thread Type
Male ORB
Finish
Zinc, Trivalent Chromate
For Use With Hose Series
3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16)
Hydraulic Hose I.D.
1/2 in
Hydraulic Fitting Connection Type
Crimpable
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
ORB
Material Grade
12L14, 12L15
Reusable
No
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Thread Type
ORB
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.