Zoro Homepage

Hose, Crimp Fitting, 1/2 in, -8, 3.01L

  • Mfr # 1AA8SB8

  • Zoro # G2606996


product price: $27.89
/ea

Key Features

Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA8SB8
Zoro #
G2606996
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 1/2 in
Length (In.)
3.01
Hydraulic Fitting Thread Size
3/4"-16
Hose Dash Size
8
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Thread Size
3/4"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1/2 in
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male ORB
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J760
For Use With Hose Series
3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16)
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
ORB
Hose Fitting A Gender
Male
Reusable
No
Vacuum Rating
Not Rated
Thread Type
ORB
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.