Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Crimp Fitting, 1/4 in, -5, 1.84L

  • Mfr # 1AA5MB4

  • Zoro # G2607118


product price: $22.49
/ea

Key Features

Fitting Size
1/2 in x 1/4 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA5MB4
Zoro #
G2607118
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1/2 in x 1/4 in
Hydraulic Fitting Thread Size
1/2"-20
Length (In.)
1.84
Hose Dash Size
4
For Hose Dash Size
-4
Thread Size
1/2"-20
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Hose I.D.
1/4 in
Hydraulic Fitting Thread Type
Male ORB
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc, Trivalent Chromate
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J748
Fitting Movement
Rigid
Hose Fitting A Connection Type
ORB
Hose Fitting B Gender
Genderless
Thread Type
ORB
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Reusable
No
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.