Zoro Homepage

Hose, Crimp Fitting, 1/4 in, -6, 2.18L

  • Mfr # 1AA6SBB4

  • Zoro # G2606969


product price: $63.89
/ea

Key Features

Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA6SBB4
Zoro #
G2606969
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Size
9/16 in x 1/4 in
Hose Dash Size
4
Hydraulic Fitting Thread Size
9/16"-18
Length (In.)
2.18
For Hose Dash Size
-4
Thread Size
9/16"-18
Hose Fitting A Size
9/16 in
Hose Fitting B Size
1/4 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.