Zoro Homepage

Hose, Crimp Fitting, 3/4 in, -12, 3.58L

  • Mfr # 1AA12FP12

  • Zoro # G2607915


product price: $50.59
/ea

Key Features

Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA12FP12
Zoro #
G2607915
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
3/4 in x 3/4 in
Hydraulic Fitting Thread Size
3/4"-14
Length (In.)
3.58
Hose Dash Size
12
For Hose Dash Size
-12
Hose Fitting A Size
3/4 in
Thread Size
3/4"-14
Hose Fitting B Size
3/4 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.