Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Crimp Fitting, 3/8 in, -7, 2.73L

  • Mfr # 1AA7MFA6

  • Zoro # G2606716


product price: $62.59
/ea

Key Features

Fitting Size
11/16 in x 3/8 in
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA7MFA6
Zoro #
G2606716
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
11/16 in x 3/8 in
Length (In.)
2.73
Hydraulic Fitting Thread Size
11/16"-18
Hose Dash Size
6
For Hose Dash Size
-6
Thread Size
11/16"-18
Hose Fitting A Size
11/16 in
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Thread Type
Male SAE
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J788
Hydraulic Hose I.D.
3/8 in
For Use With Hose Series
2661(-12 through -32); FC310; FC510; FC579; FC611; FC619(-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793
Hydraulic Fitting Connection Type
Crimpable
Fitting Movement
Swivel
Reusable
No
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
Inverted Flare
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Crimp
Thread Type
Inverted Flare
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619(-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 11/16 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.