Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Crimp Fitting, 3/8 in, -8, 2.33L

  • Mfr # 1AA8SBB6

  • Zoro # G2606941


product price: $47.99
/ea

Key Features

Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA8SBB6
Zoro #
G2606941
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/8 in
Hose Dash Size
8
Length (In.)
2.33
Hydraulic Fitting Thread Size
3/4"-16
For Hose Dash Size
-6
Thread Size
3/4"-16
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORB x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Finish
Zinc, Trivalent Chromate
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J765
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male ORB
Hydraulic Hose I.D.
3/8 in
For Use With Hose Series
3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16)
Hose Fitting A Connection Type
ORB
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Thread Type
ORB
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Reusable
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.