Zoro Homepage

Hose, Crimp Fitting, 5/8 in, -8, 3.02L

  • Mfr # 1AA8SB10

  • Zoro # G2606978


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
3/4 in x 5/8 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA8SB10
Zoro #
G2606978
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 5/8 in
Hydraulic Fitting Thread Size
3/4"-16
Length (In.)
3.02
Hose Dash Size
10
For Hose Dash Size
-10
Hose Fitting B Size
5/8 in
Hose Fitting A Size
3/4 in
Thread Size
3/4"-16

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series GH194; GH195; GH663; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.