Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Cut-Off Machine, 14 in. Blade, 4.5 HP

  • Mfr # FT1505

  • Zoro # G7011207


product price: $5,314.97
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Blade Dia.
14 in
Arbor Size
1 in
Length
24 in
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1505
Zoro #
G7011207
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Length
24 in
Max. Cutting Dia.
2 in ID
Width
24 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Cut-Off Machine
Voltage
115V AC
Includes
Mounting Hardware and Protective Goggles
Phase
Single-Phase
HP
4.5
Drive
Direct
Features
Blade Guard
Hz
50/60
Corded/Banded
Corded
Corded/Cordless
Corded
Arbor Shape
Round
Metal Saw Type
Cut-Off Machine
Horsepower
4.5
Round Cut Capacity @ 45 Deg.
2 1/4 in
Max. Blade Speed
3,500 RPM
Cutting Blade Type
Circular Saw Blade
Power Source
Corded
Round Cut Capacity @ 0 Deg.
2 1/4 in
Tool Style
Benchtop
Current
20 A
Frequency
50/60 Hz

Description

Cut-Off Machine, Voltage 115V AC, Blade Dia. 14 in, Arbor Size 1 in, 4.5 HP, Corded, 50/60 Hz, Includes Mounting Hardware and Protective Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.