Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 90 deg. Elbow, 3.36" L

  • Mfr # 1AA12FRB12.058

  • Zoro # G9908355


product price: $49.59
/ea

Key Features

Fitting Size
1-3/16 in x 3/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA12FRB12.058
Zoro #
G9908355
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1-3/16 in x 3/4 in
Hose Dash Size
12
Hydraulic Fitting Thread Size
1-3/16"-12
Length (In.)
3.36
For Hose Dash Size
-12
Hose Fitting A Size
1 3/16 in
Hose Fitting B Size
3/4 in
Thread Size
1-3/16"-12

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Standards
SAE J1453
For Use With Hose Series
2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Hose I.D.
3/4 in
Hydraulic Fitting Thread Type
Female ORS Swivel
Finish
Dura Kote(TM)
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
ORS
Fitting Movement
Swivel
Thread Type
ORS
Reusable
No
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.