Zoro Homepage

Hose Fitting, BSPP, Straight, R 1 In-11

  • Mfr # 1A16BT16

  • Zoro # G6827362


product price: $62.89
/ea

Key Features

Fitting Size
1 in x 1 in
Fitting Connection Type
BSPT x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A16BT16
Zoro #
G6827362
UPC #
094721218271
Country of Origin
Mexico

Dimensions

Fitting Size
1 in x 1 in
Hose Dash Size
16
Hydraulic Fitting Thread Size
1"-11
Length (In.)
3
For Hose Dash Size
-16
Hose Fitting A Size
1 in
Thread Size
1"-11
Hose Fitting B Size
1 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPT x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1 in
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Thread Type
Male BSPP
Hydraulic Fitting Connection Type
Crimpable
Finish
Trivalent Chromium
Standards
SAE,DIN
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Crimp
Thread Type
BSPT
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Reusable
No
Hose Fitting A Connection Type
BSPT
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1 In.-11, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type BSPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.