Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, Male BSPP, Straight, G 3/4

  • Mfr # 1A12BP12

  • Zoro # G6767442


product price: $47.75
/ea

Key Features

Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A12BP12
Zoro #
G6767442
UPC #
094721218202
Country of Origin
Mexico

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Dash Size
12
Length (In.)
2.63
Hydraulic Fitting Thread Size
3/4"-14
For Hose Dash Size
-12
Hose Fitting B Size
3/4 in
Thread Size
3/4"-14
Hose Fitting A Size
3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Finish
Trivalent Chromium
Hydraulic Fitting Thread Type
Male BSPP
Hydraulic Hose I.D.
3/4 in
Thread Angle (Deg.)
60
Standards
SAE,DIN
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Reusable
No
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Thread Type
BSPP
Hose Fitting A Connection Type
BSPP
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.