Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Aeroquip Hose Fitting, Male NPT, 1-1/2in, -24 1BA24MP24

Hose Fitting, Male NPT, 1-1/2in, -24 (Discontinued)

  • Mfr # 1BA24MP24
  • Zoro # G2612998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BA24MP24
Zoro #
G2612998
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-24
Hydraulic Fitting Thread Size
1-1/2"-11-1/2
Length (In.)
4.18
Hose Dash Size
24

Details

Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH493
Hydraulic Hose I.D.
1-1/2"
Hydraulic Fitting Thread Type
Male NPT
Finish
Zinc, Trivalent Chromate
Fitting Material
Carbon Steel
Standards
SAE J1926, SAE J514, SAE J1453, SAE J512, SAE J520
Thread Angle (Deg.)
60
Fitting Type
Male NPT

Description

Hydraulic Hose Fitting, For Hose Dash Size -24, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Carbon Steel, SAE J1926, SAE J514, SAE J1453, SAE J512, SAE J520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.