Zoro Homepage

Hose Fitting, Metric Heavy, 90, 5/8, M30X2

  • Mfr # 1A16DSB10

  • Zoro # G6801216


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Fitting Size
M30-2 x 5/8 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A16DSB10
Zoro #
G6801216
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
M30-2 x 5/8 in
Hydraulic Fitting Thread Size
M30-2
Hose Dash Size
10
Length (In.)
2.38
For Hose Dash Size
-10
Hose Fitting A Size
M30-2
Thread Size
M30-2
Hose Fitting B Size
5/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Hose I.D.
5/8 in
Standards
SAE,DIN
Hydraulic Fitting Thread Type
Female Metric
Finish
Trivalent Chromium
Thread Angle (Deg.)
24
Hydraulic Fitting Connection Type
Crimpable
Fitting Movement
Swivel
Reusable
No
Vacuum Rating
Not Rated
Thread Type
Metric
Hose Fitting A Connection Type
Metric
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size M30-2, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.