Hose Fitting, Sleeve, 1/2 In
Mfr # 900568-10B
Zoro # G3037441
product price: $6.90
/eaKey Features
Length
0.6 in
Fitting Shape
Ferrule
For Hose I.D.
1/2 in
Fitting Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900568-10B
Zoro #
G3037441
UPC #
-
Country of Origin
United States
Dimensions
Length
0.6 in
Dash Size
10
Length (In.)
.6
Compatible Tube Outer Diameter
1/2 in
Overall Length
19/32 in
Details
Item
Compression Sleeve
Fitting Shape
Ferrule
For Hose I.D.
1/2 in
Fitting Material
Brass
Finish
Plain
Specific Fitting Shape
Sleeve
Compatible Fitting Connection Type
Compression
Type
Compression Sleeve
Description
Compression Sleeve, Fitting Material Brass, Overall Length 19/32 in, Specific Fitting Shape Sleeve, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Connection Type Compression
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.